Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, 63mmBore, 50mmS
- Mfr # CG5EN63TNSR-50
- Zoro # G824894257
product price:Â
$
273.99
/ea
Free Shipping & Returns
Key Features
For Fluid Type
Air
Magnetic Piston
Non-Magnetic Piston
Maximum Operating Pressure
1 MPa
Body Material
Stainless Steel
Stroke Length
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5EN63TNSR-50
- Zoro #
- G824894257
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,63mmBore,50mmStroke
- For Fluid Type
- Air
- Magnetic Piston
- Non-Magnetic Piston
- Maximum Operating Pressure
- 1 MPa
- Body Material
- Stainless Steel
- Piston Material
- Aluminum
- Air Inlet Type
- NPT
- Weight
- 13.64 lb
- Maximum Operating Temperature
- 70 Degrees C
- Minimum Operating Temperature
- -10 Degrees C
- Auto Switch Type
- None
- Number of Rods
- Single Rod
- Minimum Operating Pressure
- 0.05 MPa
- Standards
- FDA Approved, RoHS Compliant
- Piston Rod Material Grade
- SUS304
- Cushion Type
- Rubber Cushion
- Body Material Grade
- SUS304
- Piston Rod Material Finish
- Chrome Plated
- End Cap Material Grade
- SUS304
- System of Measurement
- Metric
- Series
- CG5-S
Dimensions
- Stroke Length
- 50 mm
- Rod Thread Size
- M18 x 1.5
- Inlet Size
- M10 x 1.5
- Rod Diameter
- 20 mm
- Lead Wire Length
- 0.5 m
- Bore Diameter
- 63 mm
- Rod Thread Length
- 35 mm
Description
CG5-SSWashdownCylinder,DA,63mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 63 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M10 x 1.5, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.