CG5-SSWashdownCylinder, DA, Basic, 50mmBore
- Mfr # CG5BN50TNSR-50
- Zoro # G724894487
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
M8 x 1.25
Maximum Operating Pressure
1 MPa
Maximum Operating Temperature
70 Degrees C
Weight
5.5 lb
Minimum Operating Pressure
0.05 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5BN50TNSR-50
- Zoro #
- G724894487
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Basic,50mmBore,50mmStroke
- Maximum Operating Pressure
- 1 MPa
- Maximum Operating Temperature
- 70 Degrees C
- Weight
- 5.5 lb
- Minimum Operating Pressure
- 0.05 MPa
- Piston Rod Material Grade
- SUS304
- End Cap Material Grade
- SUS304
- For Fluid Type
- Air
- Auto Switch Type
- None
- Piston Material
- Aluminum
- Number of Rods
- Single Rod
- Piston Rod Material Finish
- Chrome Plated
- Body Material
- Stainless Steel
- Magnetic Piston
- Non-Magnetic Piston
- Standards
- FDA Approved, RoHS Compliant
- System of Measurement
- Metric
- Minimum Operating Temperature
- -10 Degrees C
- Air Inlet Type
- NPT
- Cushion Type
- Rubber Cushion
- Body Material Grade
- SUS304
- Series
- CG5-S
Dimensions
- Inlet Size
- M8 x 1.25
- Rod Thread Size
- M18 x 1.5
- Stroke Length
- 50 mm
- Rod Diameter
- 20 mm
- Lead Wire Length
- 0.5 m
- Bore Diameter
- 50 mm
- Rod Thread Length
- 35 mm
Description
CG5-SSWashdownCylinder,DA,Basic,50mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M8 x 1.25, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.