Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Clevis, 40mmBor
- Mfr # CG5EA40SR-50
- Zoro # G424893711
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Body Material Grade
SUS304
Standards
FDA Approved, RoHS Compliant
Minimum Operating Pressure
0.05 MPa
Piston Rod Material Grade
SUS304
Air Inlet Type
RC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CG5EA40SR-50
- Zoro #
- G424893711
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Clevis,40mmBore,50mmStroke
- Body Material Grade
- SUS304
- Standards
- FDA Approved, RoHS Compliant
- Minimum Operating Pressure
- 0.05 MPa
- Piston Rod Material Grade
- SUS304
- Air Inlet Type
- RC
- Maximum Operating Temperature
- 70 Degrees C
- Cushion Type
- Air Cushion
- End Cap Material Grade
- SUS304
- Number of Rods
- Single Rod
- Weight
- 3.46 lb
- Auto Switch Type
- None
- Body Material
- Stainless Steel
- For Fluid Type
- Air
- Maximum Operating Pressure
- 1 MPa
- Piston Material
- Aluminum
- Magnetic Piston
- Non-Magnetic Piston
- Piston Rod Material Finish
- Chrome Plated
- Minimum Operating Temperature
- -10 Degrees C
- System of Measurement
- Metric
- Series
- CG5-S
Dimensions
- Rod Thread Length
- 30 mm
- Stroke Length
- 50 mm
- Bore Diameter
- 40 mm
- Lead Wire Length
- 0.5 m
- Rod Thread Size
- M14 x 1.5
- Inlet Size
- M6 x 1
- Rod Diameter
- 16 mm
Description
CG5-SSWashdownCylinder,DA,Clevis,40mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Non-Magnetic Piston, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M6 x 1, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 70 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.