CG5-SSWashdownCylinder, DA, Clvs, Mag, 32mmB
- Mfr # CDG5EA32SR-75
- Zoro # G324894689
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
For Fluid Type
Air
Bore Diameter
32 mm
Weight
2.44 lb
Minimum Operating Pressure
0.05 MPa
Body Material Grade
SUS304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDG5EA32SR-75
- Zoro #
- G324894689
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 32 mm
- Lead Wire Length
- 0.5 m
- Rod Thread Length
- 22 mm
- Rod Diameter
- 12 mm
- Stroke Length
- 75 mm
- Rod Thread Size
- M10 x 1.25
- Inlet Size
- M5 x 0.8
Description
CG5-SSWashdownCylinder,DA,Clvs,Mag,32mmBore,75mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 75 mm, Inlet Size M5 x 0.8, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.