Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Mag, 20mmBore, 2
- Mfr # CDG5BN20SR-25
- Zoro # G524894595
product price:Â
$
80.89
/ea
Key Features
Bore Diameter
20 mm
Inlet Size
M4 x 0.7
Air Inlet Type
RC
Magnetic Piston
Magnetic Piston
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BN20SR-25
- Zoro #
- G524894595
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Mag,20mmBore,25mmStroke
- Air Inlet Type
- RC
- Magnetic Piston
- Magnetic Piston
- System of Measurement
- Metric
- Maximum Operating Pressure
- 1 MPa
- Auto Switch Type
- Built-in Magnet
- Weight
- 0.8 lb
- Piston Material
- Aluminum
- Body Material Grade
- SUS304
- Body Material
- Stainless Steel
- Piston Rod Material Finish
- Chrome Plated
- Minimum Operating Temperature
- 10 Degrees C
- Standards
- FDA Approved, RoHS Compliant
- For Fluid Type
- Air
- Maximum Operating Temperature
- 60 Degrees C
- Number of Rods
- Single Rod
- Cushion Type
- Rubber Cushion
- Piston Rod Material Grade
- SUS304
- Minimum Operating Pressure
- 0.05 MPa
- End Cap Material Grade
- SUS304
- Series
- CG5-S
Dimensions
- Bore Diameter
- 20 mm
- Inlet Size
- M4 x 0.7
- Rod Thread Length
- 18 mm
- Lead Wire Length
- 0.5 m
- Rod Thread Size
- M8 x 1.25
- Rod Diameter
- 8 mm
- Stroke Length
- 25 mm
Description
CG5-SSWashdownCylinder,DA,Mag,20mmBore,25mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 25 mm, Inlet Size M4 x 0.7, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.