Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Mag, 20mmBore, 7
- Mfr # CDG5BN20SR-75
- Zoro # G124893691
product price:Â
$
93.19
/ea
Key Features
Piston Material
Aluminum
Standards
FDA Approved, RoHS Compliant
Number of Rods
Single Rod
Stroke Length
75 mm
For Fluid Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BN20SR-75
- Zoro #
- G124893691
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Mag,20mmBore,75mmStroke
- Piston Material
- Aluminum
- Standards
- FDA Approved, RoHS Compliant
- Number of Rods
- Single Rod
- For Fluid Type
- Air
- Auto Switch Type
- Built-in Magnet
- Maximum Operating Temperature
- 60 Degrees C
- Maximum Operating Pressure
- 1 MPa
- Body Material Grade
- SUS304
- System of Measurement
- Metric
- Air Inlet Type
- RC
- Body Material
- Stainless Steel
- Minimum Operating Temperature
- 10 Degrees C
- End Cap Material Grade
- SUS304
- Cushion Type
- Rubber Cushion
- Magnetic Piston
- Magnetic Piston
- Piston Rod Material Finish
- Chrome Plated
- Minimum Operating Pressure
- 0.05 MPa
- Weight
- 1.08 lb
- Piston Rod Material Grade
- SUS304
Description
CG5-SSWashdownCylinder,DA,Mag,20mmBore,75mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Inlet Size M4 x 0.7, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.