Shop SMC

CG5-SSWashdownCylinder, DA, Mag, 32mmBore, 5

  • Mfr # CDG5BA32TNSR-50
  • Zoro # G424893148

product price: 
$
141.99
/ea
Free Shipping & Returns

Key Features

Magnetic Piston
Magnetic Piston
End Cap Material Grade
SUS304
Rod Diameter
12 mm
Maximum Operating Temperature
60 Degrees C
Air Inlet Type
NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDG5BA32TNSR-50
Zoro #
G424893148
UPC #
-
Country of Origin
United States

Dimensions

Rod Diameter
12 mm
Bore Diameter
32 mm
Inlet Size
M5 x 0.8
Rod Thread Length
22 mm
Rod Thread Size
M10 x 1.25
Stroke Length
50 mm
Lead Wire Length
0.5 m

Details

Item
CG5-SSWashdownCylinder,DA,Mag,32mmBore,50mmStroke
Magnetic Piston
Magnetic Piston
End Cap Material Grade
SUS304
Maximum Operating Temperature
60 Degrees C
Air Inlet Type
NPT
Body Material Grade
SUS304
Maximum Operating Pressure
1 MPa
Body Material
Stainless Steel
Auto Switch Type
Built-in Magnet
Number of Rods
Single Rod
Cushion Type
Air Cushion
Weight
2.47 lb
Piston Material
Aluminum
Piston Rod Material Grade
SUS304
System of Measurement
Metric
Minimum Operating Pressure
0.05 MPa
Standards
FDA Approved, RoHS Compliant
Minimum Operating Temperature
10 Degrees C
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated

Description

CG5-SSWashdownCylinder,DA,Mag,32mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.