Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Mag, Basic, 40mm
- Mfr # CDG5BA40SV-50
- Zoro # G124893035
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Air Inlet Type
RC
Bore Diameter
40 mm
Body Material
Stainless Steel
Piston Rod Material Grade
SUS304
Magnetic Piston
Magnetic Piston
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BA40SV-50
- Zoro #
- G124893035
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Mag,Basic,40mmBore,50mmStroke
- Air Inlet Type
- RC
- Body Material
- Stainless Steel
- Piston Rod Material Grade
- SUS304
- Magnetic Piston
- Magnetic Piston
- Number of Rods
- Single Rod
- Maximum Operating Temperature
- 60 Degrees C
- System of Measurement
- Metric
- Minimum Operating Pressure
- 0.05 MPa
- Body Material Grade
- SUS304
- Piston Material
- Aluminum
- Piston Rod Material Finish
- Chrome Plated
- Auto Switch Type
- None
- End Cap Material Grade
- SUS304
- Cushion Type
- Air Cushion
- Standards
- FDA Approved, RoHS Compliant
- For Fluid Type
- Air
- Weight
- 2.76 lb
- Minimum Operating Temperature
- 10 Degrees C
- Maximum Operating Pressure
- 1 MPa
- Series
- CG5-S
Dimensions
- Bore Diameter
- 40 mm
- Inlet Size
- M6 x 1
- Rod Thread Size
- M14 x 1.5
- Lead Wire Length
- 0.5 m
- Rod Diameter
- 16 mm
- Rod Thread Length
- 30 mm
- Stroke Length
- 50 mm
Description
CG5-SSWashdownCylinder,DA,Mag,Basic,40mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M6 x 1, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.