CG5-SSWashdownCylinder, DA, Mag, Basic, 40mm
- Mfr # CDG5BA40TNSV-75
- Zoro # G224893133
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
End Cap Material Grade
SUS304
Magnetic Piston
Magnetic Piston
Minimum Operating Temperature
10 Degrees C
Piston Material
Aluminum
Air Inlet Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BA40TNSV-75
- Zoro #
- G224893133
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Mag,Basic,40mmBore,75mmStroke
- End Cap Material Grade
- SUS304
- Magnetic Piston
- Magnetic Piston
- Minimum Operating Temperature
- 10 Degrees C
- Piston Material
- Aluminum
- Air Inlet Type
- NPT
- Minimum Operating Pressure
- 0.05 MPa
- Auto Switch Type
- None
- Maximum Operating Pressure
- 1 MPa
- Piston Rod Material Grade
- SUS304
- Weight
- 2.88 lb
- Piston Rod Material Finish
- Chrome Plated
- System of Measurement
- Metric
- Body Material Grade
- SUS304
- Cushion Type
- Air Cushion
- Standards
- FDA Approved, RoHS Compliant
- Body Material
- Stainless Steel
- For Fluid Type
- Air
- Maximum Operating Temperature
- 60 Degrees C
- Number of Rods
- Single Rod
- Series
- CG5-S
Dimensions
- Lead Wire Length
- 0.5 m
- Rod Thread Size
- M14 x 1.5
- Stroke Length
- 75 mm
- Rod Diameter
- 16 mm
- Rod Thread Length
- 30 mm
- Bore Diameter
- 40 mm
- Inlet Size
- M6 x 1
Description
CG5-SSWashdownCylinder,DA,Mag,Basic,40mmBore,75mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 75 mm, Inlet Size M6 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.