Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Mag, FKM, 25mmBo
- Mfr # CDG5BN25SV-125
- Zoro # G724894166
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Rod Thread Length
22 mm
Magnetic Piston
Magnetic Piston
Bore Diameter
25 mm
Body Material
Stainless Steel
Air Inlet Type
RC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BN25SV-125
- Zoro #
- G724894166
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Mag,FKM,25mmBore,125mmStroke
- Magnetic Piston
- Magnetic Piston
- Body Material
- Stainless Steel
- Air Inlet Type
- RC
- Piston Rod Material Finish
- Chrome Plated
- Auto Switch Type
- Built-in Magnet
- Weight
- 1.6 lb
- For Fluid Type
- Air
- Body Material Grade
- SUS304
- Maximum Operating Temperature
- 60 Degrees C
- System of Measurement
- Metric
- Maximum Operating Pressure
- 1 MPa
- Number of Rods
- Single Rod
- Minimum Operating Temperature
- 10 Degrees C
- End Cap Material Grade
- SUS304
- Piston Material
- Aluminum
- Piston Rod Material Grade
- SUS304
- Cushion Type
- Rubber Cushion
- Standards
- FDA Approved, RoHS Compliant
- Minimum Operating Pressure
- 0.05 MPa
- Series
- CG5-S
Dimensions
- Rod Thread Length
- 22 mm
- Bore Diameter
- 25 mm
- Stroke Length
- 125 mm
- Lead Wire Length
- 0.5 m
- Rod Diameter
- 10 mm
- Inlet Size
- M5 x 0.8
- Rod Thread Size
- M10 x 1.25
Description
CG5-SSWashdownCylinder,DA,Mag,FKM,25mmBore,125mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 125 mm, Inlet Size M5 x 0.8, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.