CG5-SSWashdownCylinder, DA, Mag, FKM, 25mmBo
- Mfr # CDG5BN25SV-50
- Zoro # G724893459
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Magnetic Piston
Magnetic Piston
Weight
1.16 lb
Lead Wire Length
0.5 m
Number of Rods
Single Rod
Standards
FDA Approved, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BN25SV-50
- Zoro #
- G724893459
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Mag,FKM,25mmBore,50mmStroke
- Magnetic Piston
- Magnetic Piston
- Weight
- 1.16 lb
- Number of Rods
- Single Rod
- Standards
- FDA Approved, RoHS Compliant
- For Fluid Type
- Air
- Piston Material
- Aluminum
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Temperature
- 10 Degrees C
- Auto Switch Type
- Built-in Magnet
- System of Measurement
- Metric
- Body Material
- Stainless Steel
- Minimum Operating Pressure
- 0.05 MPa
- Body Material Grade
- SUS304
- Air Inlet Type
- RC
- Piston Rod Material Finish
- Chrome Plated
- Piston Rod Material Grade
- SUS304
- Cushion Type
- Rubber Cushion
- Maximum Operating Pressure
- 1 MPa
- End Cap Material Grade
- SUS304
- Series
- CG5-S
Dimensions
- Lead Wire Length
- 0.5 m
- Rod Thread Size
- M10 x 1.25
- Rod Diameter
- 10 mm
- Bore Diameter
- 25 mm
- Stroke Length
- 50 mm
- Inlet Size
- M5 x 0.8
- Rod Thread Length
- 22 mm
Description
CG5-SSWashdownCylinder,DA,Mag,FKM,25mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.