Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Mag, NBR, 25mmBo
- Mfr # CDG5BN25SR-50
- Zoro # G824893601
product price:Â
$
99.99
/ea
Key Features
Standards
FDA Approved, RoHS Compliant
Auto Switch Type
Built-in Magnet
Stroke Length
50 mm
Bore Diameter
25 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BN25SR-50
- Zoro #
- G824893601
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Mag,NBR,25mmBore,50mmStroke
- Standards
- FDA Approved, RoHS Compliant
- Auto Switch Type
- Built-in Magnet
- System of Measurement
- Metric
- End Cap Material Grade
- SUS304
- Cushion Type
- Rubber Cushion
- Maximum Operating Pressure
- 1 MPa
- Body Material
- Stainless Steel
- Minimum Operating Pressure
- 0.05 MPa
- Air Inlet Type
- RC
- For Fluid Type
- Air
- Magnetic Piston
- Magnetic Piston
- Maximum Operating Temperature
- 60 Degrees C
- Piston Rod Material Grade
- SUS304
- Piston Rod Material Finish
- Chrome Plated
- Number of Rods
- Single Rod
- Body Material Grade
- SUS304
- Minimum Operating Temperature
- 10 Degrees C
- Weight
- 1.26 lb
- Piston Material
- Aluminum
Description
CG5-SSWashdownCylinder,DA,Mag,NBR,25mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.