Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Mag, NBR, 25mmBo
- Mfr # CDG5EA25SR-50
- Zoro # G524893864
product price:Â
$
84.75
/ea
Key Features
System of Measurement
Metric
Standards
FDA Approved, RoHS Compliant
Inlet Size
M5 x 0.8
Maximum Operating Pressure
1 MPa
For Fluid Type
Air
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5EA25SR-50
- Zoro #
- G524893864
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Mag,NBR,25mmBore,125mmStroke
- System of Measurement
- Metric
- Standards
- FDA Approved, RoHS Compliant
- Maximum Operating Pressure
- 1 MPa
- For Fluid Type
- Air
- Body Material Grade
- SUS304
- Number of Rods
- Single Rod
- Maximum Operating Temperature
- 60 Degrees C
- Air Inlet Type
- RC
- End Cap Material Grade
- SUS304
- Minimum Operating Temperature
- 10 Degrees C
- Piston Rod Material Grade
- SUS304
- Auto Switch Type
- Built-in Magnet
- Magnetic Piston
- Magnetic Piston
- Body Material
- Stainless Steel
- Minimum Operating Pressure
- 0.05 MPa
- Piston Material
- Aluminum
- Weight
- 1.55 lb
- Piston Rod Material Finish
- Chrome Plated
- Cushion Type
- Air Cushion
- Series
- CG5-S
Dimensions
- Inlet Size
- M5 x 0.8
- Rod Thread Size
- M10 x 1.25
- Rod Thread Length
- 22 mm
- Bore Diameter
- 25 mm
- Lead Wire Length
- 0.5 m
- Stroke Length
- 50 mm
- Rod Diameter
- 10 mm
Description
CG5-SSWashdownCylinder,DA,Mag,NBR,25mmBore,125mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 25 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.