Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Mag, NBR, 32mmBo
- Mfr # CDG5EA32TNSR-75
- Zoro # G324893408
product price:Â
$
95.99
/ea
Key Features
Cushion Type
Air Cushion
Minimum Operating Pressure
0.05 MPa
Body Material Grade
SUS304
Weight
2.55 lb
Piston Rod Material Grade
SUS304
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5EA32TNSR-75
- Zoro #
- G324893408
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Mag,NBR,32mmBore,50mmStroke
- Cushion Type
- Air Cushion
- Minimum Operating Pressure
- 0.05 MPa
- Body Material Grade
- SUS304
- Weight
- 2.55 lb
- Piston Rod Material Grade
- SUS304
- Maximum Operating Pressure
- 1 MPa
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Temperature
- 10 Degrees C
- Number of Rods
- Single Rod
- Body Material
- Stainless Steel
- Standards
- FDA Approved, RoHS Compliant
- System of Measurement
- Metric
- End Cap Material Grade
- SUS304
- For Fluid Type
- Air
- Piston Rod Material Finish
- Chrome Plated
- Magnetic Piston
- Magnetic Piston
- Piston Material
- Aluminum
- Auto Switch Type
- Built-in Magnet
- Air Inlet Type
- NPT
- Series
- CG5-S
Dimensions
- Inlet Size
- M5 x 0.8
- Stroke Length
- 75 mm
- Rod Diameter
- 12 mm
- Rod Thread Size
- M10 x 1.25
- Bore Diameter
- 32 mm
- Rod Thread Length
- 22 mm
- Lead Wire Length
- 0.5 m
Description
CG5-SSWashdownCylinder,DA,Mag,NBR,32mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 75 mm, Inlet Size M5 x 0.8, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.