Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Mag, NBR, 40mmBo
- Mfr # CDG5EA40TNSR-100
- Zoro # G724894234
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Body Material Grade
SUS304
System of Measurement
Metric
Minimum Operating Temperature
10 Degrees C
Piston Rod Material Grade
SUS304
Cushion Type
Air Cushion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5EA40TNSR-100
- Zoro #
- G724894234
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Mag,NBR,40mmBore,100mmStroke
- Body Material Grade
- SUS304
- System of Measurement
- Metric
- Minimum Operating Temperature
- 10 Degrees C
- Piston Rod Material Grade
- SUS304
- Cushion Type
- Air Cushion
- Air Inlet Type
- NPT
- End Cap Material Grade
- SUS304
- Maximum Operating Temperature
- 60 Degrees C
- Magnetic Piston
- Magnetic Piston
- Number of Rods
- Single Rod
- Piston Rod Material Finish
- Chrome Plated
- Body Material
- Stainless Steel
- Weight
- 4.56 lb
- Auto Switch Type
- Built-in Magnet
- Minimum Operating Pressure
- 0.05 MPa
- Standards
- FDA Approved, RoHS Compliant
- Piston Material
- Aluminum
- For Fluid Type
- Air
- Maximum Operating Pressure
- 1 MPa
- Series
- CG5-S
Dimensions
- Inlet Size
- M6 x 1
- Lead Wire Length
- 0.5 m
- Rod Thread Size
- M14 x 1.5
- Rod Diameter
- 16 mm
- Rod Thread Length
- 30 mm
- Stroke Length
- 100 mm
- Bore Diameter
- 40 mm
Description
CG5-SSWashdownCylinder,DA,Mag,NBR,40mmBore,100mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 40 mm, Cushion Type Air Cushion, Stroke Length 100 mm, Inlet Size M6 x 1, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.