Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Magnetic, 125mm
- Mfr # CDG5BN63TNSR-125
- Zoro # G924893679
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
63 mm
Weight
9.61 lb
Inlet Size
M10 x 1.5
Piston Material
Aluminum
Maximum Operating Temperature
60 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BN63TNSR-125
- Zoro #
- G924893679
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Magnetic,125mmStroke
- Weight
- 9.61 lb
- Piston Material
- Aluminum
- Maximum Operating Temperature
- 60 Degrees C
- Maximum Operating Pressure
- 1 MPa
- Air Inlet Type
- NPT
- Standards
- FDA Approved, RoHS Compliant
- System of Measurement
- Metric
- Auto Switch Type
- Built-in Magnet
- Number of Rods
- Single Rod
- Minimum Operating Pressure
- 0.05 MPa
- Piston Rod Material Finish
- Chrome Plated
- Cushion Type
- Rubber Cushion
- For Fluid Type
- Air
- Piston Rod Material Grade
- SUS304
- End Cap Material Grade
- SUS304
- Body Material
- Stainless Steel
- Minimum Operating Temperature
- 10 Degrees C
- Magnetic Piston
- Magnetic Piston
- Body Material Grade
- SUS304
- Series
- CG5-S
Dimensions
- Bore Diameter
- 63 mm
- Inlet Size
- M10 x 1.5
- Lead Wire Length
- 0.5 m
- Rod Thread Length
- 35 mm
- Stroke Length
- 125 mm
- Rod Diameter
- 20 mm
- Rod Thread Size
- M18 x 1.5
Description
CG5-SSWashdownCylinder,DA,Magnetic,125mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 63 mm, Cushion Type Rubber Cushion, Stroke Length 125 mm, Inlet Size M10 x 1.5, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.