Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Magnetic, 20mmB
- Mfr # CDG5BN20TNSR-75
- Zoro # G024894590
product price:Â
$
93.19
/ea
Key Features
Air Inlet Type
NPT
System of Measurement
Metric
Rod Thread Length
18 mm
Maximum Operating Pressure
1 MPa
Standards
FDA Approved, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BN20TNSR-75
- Zoro #
- G024894590
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Magnetic,20mmBore,75mmStroke
- Air Inlet Type
- NPT
- System of Measurement
- Metric
- Maximum Operating Pressure
- 1 MPa
- Standards
- FDA Approved, RoHS Compliant
- Piston Rod Material Grade
- SUS304
- Maximum Operating Temperature
- 60 Degrees C
- Magnetic Piston
- Magnetic Piston
- Piston Material
- Aluminum
- Cushion Type
- Rubber Cushion
- Minimum Operating Pressure
- 0.05 MPa
- For Fluid Type
- Air
- End Cap Material Grade
- SUS304
- Body Material Grade
- SUS304
- Number of Rods
- Single Rod
- Minimum Operating Temperature
- 10 Degrees C
- Body Material
- Stainless Steel
- Auto Switch Type
- Built-in Magnet
- Weight
- 1.09 lb
- Piston Rod Material Finish
- Chrome Plated
- Series
- CG5-S
Dimensions
- Rod Thread Length
- 18 mm
- Stroke Length
- 75 mm
- Rod Diameter
- 8 mm
- Rod Thread Size
- M8 x 1.25
- Bore Diameter
- 20 mm
- Lead Wire Length
- 0.5 m
- Inlet Size
- M4 x 0.7
Description
CG5-SSWashdownCylinder,DA,Magnetic,20mmBore,75mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Inlet Size M4 x 0.7, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.