Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Magnetic, 20mmB
- Mfr # CDG5EA20SR-50
- Zoro # G524894557
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
20 mm
Minimum Operating Temperature
10 Degrees C
Cushion Type
Air Cushion
Air Inlet Type
RC
Maximum Operating Pressure
1 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5EA20SR-50
- Zoro #
- G524894557
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Magnetic,20mmBore,50mmStroke
- Minimum Operating Temperature
- 10 Degrees C
- Cushion Type
- Air Cushion
- Air Inlet Type
- RC
- Maximum Operating Pressure
- 1 MPa
- Weight
- 1.3 lb
- End Cap Material Grade
- SUS304
- Magnetic Piston
- Magnetic Piston
- System of Measurement
- Metric
- Piston Rod Material Finish
- Chrome Plated
- Maximum Operating Temperature
- 60 Degrees C
- Auto Switch Type
- Built-in Magnet
- Body Material
- Stainless Steel
- Piston Rod Material Grade
- SUS304
- Body Material Grade
- SUS304
- Piston Material
- Aluminum
- Standards
- FDA Approved, RoHS Compliant
- Minimum Operating Pressure
- 0.05 MPa
- Number of Rods
- Single Rod
- For Fluid Type
- Air
- Series
- CG5-S
Dimensions
- Bore Diameter
- 20 mm
- Rod Diameter
- 8 mm
- Rod Thread Length
- 18 mm
- Inlet Size
- M4 x 0.7
- Rod Thread Size
- M8 x 1.25
- Lead Wire Length
- 0.5 m
- Stroke Length
- 50 mm
Description
CG5-SSWashdownCylinder,DA,Magnetic,20mmBore,50mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 20 mm, Cushion Type Air Cushion, Stroke Length 50 mm, Inlet Size M4 x 0.7, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.