CG5-SSWashdownCylinder, DA, Magnetic, 32mmB
- Mfr # CDG5BA32SR-100
- Zoro # G624894167
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Lead Wire Length
0.5 m
Piston Material
Aluminum
Stroke Length
100 mm
Minimum Operating Temperature
10 Degrees C
Auto Switch Type
Built-in Magnet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BA32SR-100
- Zoro #
- G624894167
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Magnetic,32mmBore,100mmStroke
- Piston Material
- Aluminum
- Minimum Operating Temperature
- 10 Degrees C
- Auto Switch Type
- Built-in Magnet
- Cushion Type
- Air Cushion
- End Cap Material Grade
- SUS304
- Minimum Operating Pressure
- 0.05 MPa
- Standards
- FDA Approved, RoHS Compliant
- Body Material Grade
- SUS304
- System of Measurement
- Metric
- Air Inlet Type
- RC
- Weight
- 2.35 lb
- Maximum Operating Temperature
- 60 Degrees C
- Piston Rod Material Finish
- Chrome Plated
- Body Material
- Stainless Steel
- Magnetic Piston
- Magnetic Piston
- Number of Rods
- Single Rod
- Piston Rod Material Grade
- SUS304
- For Fluid Type
- Air
- Maximum Operating Pressure
- 1 MPa
- Series
- CG5-S
Dimensions
- Lead Wire Length
- 0.5 m
- Stroke Length
- 100 mm
- Rod Thread Length
- 22 mm
- Rod Thread Size
- M10 x 1.25
- Bore Diameter
- 32 mm
- Inlet Size
- M5 x 0.8
- Rod Diameter
- 12 mm
Description
CG5-SSWashdownCylinder,DA,Magnetic,32mmBore,100mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 100 mm, Inlet Size M5 x 0.8, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.