Shop SMC
See all product information
Create Account
CG5-SSWashdownCylinder, DA, Magnetic, 32mmB
- Mfr # CDG5BA32SV-150
- Zoro # G624893887
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
60 Degrees C
Body Material Grade
SUS304
Rod Thread Length
22 mm
Auto Switch Type
Built-in Magnet
Minimum Operating Pressure
0.05 MPa
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CDG5BA32SV-150
- Zoro #
- G624893887
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rod Thread Length
- 22 mm
- Bore Diameter
- 32 mm
- Lead Wire Length
- 0.5 m
- Inlet Size
- M5 x 0.8
- Rod Thread Size
- M10 x 1.25
- Stroke Length
- 150 mm
- Rod Diameter
- 12 mm
Description
CG5-SSWashdownCylinder,DA,Magnetic,32mmBore,150mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 32 mm, Cushion Type Air Cushion, Stroke Length 150 mm, Inlet Size M5 x 0.8, Air Inlet Type RC, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.