CG5-SSWashdownCylinder, DA, Magnetic, 63mmB
- Mfr # CDG5BN63TNSR-150
- Zoro # G924893211
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
For Fluid Type
Air
Maximum Operating Temperature
60 Degrees C
Rod Thread Length
35 mm
Air Inlet Type
NPT
Standards
FDA Approved, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CDG5BN63TNSR-150
- Zoro #
- G924893211
- UPC #
- -
- Country of Origin
- United States
- Item
- CG5-SSWashdownCylinder,DA,Magnetic,63mmBore,150mmStroke
- For Fluid Type
- Air
- Maximum Operating Temperature
- 60 Degrees C
- Air Inlet Type
- NPT
- Standards
- FDA Approved, RoHS Compliant
- Piston Rod Material Grade
- SUS304
- Body Material Grade
- SUS304
- End Cap Material Grade
- SUS304
- Maximum Operating Pressure
- 1 MPa
- Number of Rods
- Single Rod
- Piston Material
- Aluminum
- Magnetic Piston
- Magnetic Piston
- Body Material
- Stainless Steel
- Minimum Operating Temperature
- 10 Degrees C
- Piston Rod Material Finish
- Chrome Plated
- Cushion Type
- Rubber Cushion
- System of Measurement
- Metric
- Weight
- 9.61 lb
- Auto Switch Type
- Built-in Magnet
- Minimum Operating Pressure
- 0.05 MPa
- Series
- CG5-S
Dimensions
- Rod Thread Length
- 35 mm
- Stroke Length
- 150 mm
- Rod Diameter
- 20 mm
- Inlet Size
- M10 x 1.5
- Lead Wire Length
- 0.5 m
- Bore Diameter
- 63 mm
- Rod Thread Size
- M18 x 1.5
Description
CG5-SSWashdownCylinder,DA,Magnetic,63mmBore,150mmStroke, Body Material Stainless Steel, Magnetic Piston Magnetic Piston, Bore Diameter 63 mm, Cushion Type Rubber Cushion, Stroke Length 150 mm, Inlet Size M10 x 1.5, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Piston Rod Material Finish Chrome Plated, Body Material Grade SUS304, Maximum Operating Pressure 1 MPa, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.