Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHECK VALVE, 1 NPT

  • Mfr # AK6000-N10

  • Zoro # G715193353


product price: $50.79
/ea

Key Features

Inlet (In.)
1 in NPT
Outlet (In.)
1 in NPT
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.02 MPa
Length (In.)
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK6000-N10
Zoro #
G715193353
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
95 mm
Hex Size (In.)
50 mm

Details

Inlet (In.)
1 in NPT
Outlet (In.)
1 in NPT
Item
Pneumatic Check Valve
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.02 MPa
Spring Material
Stainless Steel
Max. Temp. (F)
140 Degrees F
Material
Aluminum Die Cast (Body); Aluminum Die Cast (Cover); NBR (O-Ring); POM (Valve)
Type
Bushing

Description

CHECK VALVE, 1 NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.