Zoro Homepage

CHECK VALVE, 1/8 NPT

  • Mfr # AK2000-N01

  • Zoro # G415890569


product price: $18.69
/ea

Key Features

Cracking Pressure (PSI)
0.02 MPa
Material
Aluminum Die Cast (Body); Aluminum Die Cast (Cover); NBR (O-Ring); POM (Valve)
Hex Size (In.)
22 mm
Length (In.)
50 mm
Outlet (In.)
1/8 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK2000-N01
Zoro #
G415890569
UPC #
-
Country of Origin
Japan

Dimensions

Hex Size (In.)
22 mm
Length (In.)
50 mm

Details

Cracking Pressure (PSI)
0.02 MPa
Item
Pneumatic Check Valve
Material
Aluminum Die Cast (Body); Aluminum Die Cast (Cover); NBR (O-Ring); POM (Valve)
Outlet (In.)
1/8 in NPT
Spring Material
Stainless Steel
Inlet (In.)
1/4 in NPT
Max. Temp. (F)
140 Degrees F
Type
Bushing
Max. Pressure (PSI)
1 MPa

Description

CHECK VALVE, 1/8 NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.