
CHECK VALVE, 3/4 NPT
Mfr # AK6000-N06
Zoro # G615093708
product price: $54.99
/eaKey Features
Inlet (In.)
1 in NPT
Outlet (In.)
3/4 in NPT
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.02 MPa
Type
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AK6000-N06
Zoro #
G615093708
UPC #
-
Country of Origin
Japan
Dimensions
Hex Size (In.)
50 mm
Length (In.)
95 mm
Details
Inlet (In.)
1 in NPT
Outlet (In.)
3/4 in NPT
Item
Pneumatic Check Valve
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.02 MPa
Type
Bushing
Spring Material
Stainless Steel
Max. Temp. (F)
140 Degrees F
Material
Aluminum Die Cast (Body); Aluminum Die Cast (Cover); NBR (O-Ring); POM (Valve)
Description
CHECK VALVE, 3/4 NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.