Zoro Homepage

CHECK VALVE, BUSHING TYPE

  • Mfr # AKB01B-01S

  • Zoro # G615193354


product price: $14.59
/ea

Key Features

Inlet (In.)
1/8 in Rc
Outlet (In.)
1/8 in Rc
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Max. Temp. (F)
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKB01B-01S
Zoro #
G615193354
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
23 11/16 mm
Hex Size (In.)
14 mm

Details

Inlet (In.)
1/8 in Rc
Item
Pneumatic Check Valve
Outlet (In.)
1/8 in Rc
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Max. Temp. (F)
140 Degrees F
Type
Bushing
Application
Spatter, Splashing Coolant
Material
Brass (Body); Brass (Spacer); NBR (O-Ring); NBR, Aluminum Alloy (Valve); Stainless Steel (Stopper)
Spring Material
Stainless Steel

Description

CHECK VALVE, BUSHING TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.