CHECK VALVE, BUSHING TYPE
Mfr # AKB02B-N02S
Zoro # G015555141
product price: $23.75
/eaKey Features
Inlet (In.)
1/4 in (F)NPT
Outlet (In.)
1/4 in (F)NPT
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Type
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKB02B-N02S
Zoro #
G015555141
UPC #
-
Country of Origin
Japan
Dimensions
Length (In.)
40 mm
Hex Size (In.)
17 7/16 mm
Details
Inlet (In.)
1/4 in (F)NPT
Item
Pneumatic Check Valve
Outlet (In.)
1/4 in (F)NPT
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Type
Bushing
Max. Temp. (F)
140 Degrees F
Material
Brass (Body); Brass (Spacer); NBR (O-Ring); NBR, Aluminum Alloy (Valve); Stainless Steel (Stopper)
Spring Material
Stainless Steel
Application
Spatter, Splashing Coolant
Description
CHECK VALVE, BUSHING TYPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.