Zoro Homepage

CHECK VALVE, BUSHING TYPE

  • Mfr # AKB03A-03S

  • Zoro # G015193343


product price: $26.79
/ea

Key Features

Inlet (In.)
3/8 in Rc
Outlet (In.)
3/8 in Rc
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Material
Brass (Body); Brass (Spacer); NBR (O-Ring); NBR, Aluminum Alloy (Valve); Stainless Steel (Stopper)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKB03A-03S
Zoro #
G015193343
UPC #
-
Country of Origin
Japan

Dimensions

Hex Size (In.)
22 mm
Length (In.)
45 3/16 mm

Details

Inlet (In.)
3/8 in Rc
Item
Pneumatic Check Valve
Outlet (In.)
3/8 in Rc
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Material
Brass (Body); Brass (Spacer); NBR (O-Ring); NBR, Aluminum Alloy (Valve); Stainless Steel (Stopper)
Application
Spatter, Splashing Coolant
Max. Temp. (F)
140 Degrees F
Spring Material
Stainless Steel
Type
Bushing

Description

CHECK VALVE, BUSHING TYPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.