
CHECK VALVE, ONE-TOUCH
Mfr # AKH03-00
Zoro # G015555134
product price: $12.49
/eaKey Features
Inlet (In.)
5/32 in Tubing
Outlet (In.)
5/32 in Tubing
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Spring Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKH03-00
Zoro #
G015555134
UPC #
-
Country of Origin
Japan
Dimensions
Length (In.)
33 1/2 mm
Details
Inlet (In.)
5/32 in Tubing
Item
Pneumatic Check Valve
Outlet (In.)
5/32 in Tubing
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Spring Material
Stainless Steel
Application
Spatter, Splashing Coolant
Type
Straight
Seal
NBR
Max. Temp. (F)
140 Degrees F
Material
Brass (Body); Brass (Spacer); NBR (O-Ring); NBR, Aluminum Alloy (Valve); Stainless Steel (Stopper); Stainless Steel + NBR (Gasket)
Description
CHECK VALVE, ONE-TOUCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.