Zoro Homepage

CHECK VALVE, ONE-TOUCH

  • Mfr # AKH03B-U10/32

  • Zoro # G015093834


product price: $12.99
/ea

Key Features

Inlet (In.)
5/32 in Tubing
Outlet (In.)
10-32 UNF
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Material
NBR, Aluminum Alloy (Valve); PBT (Body); Spacer (Brass)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKH03B-U10/32
Zoro #
G015093834
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
24 5/8 mm

Details

Inlet (In.)
5/32 in Tubing
Outlet (In.)
10-32 UNF
Item
Pneumatic Check Valve
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Material
NBR, Aluminum Alloy (Valve); PBT (Body); Spacer (Brass)
Type
Male Connector
Spring Material
Stainless Steel
Max. Temp. (F)
140 Degrees F
Seal
NBR

Description

CHECK VALVE, ONE-TOUCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.