CHECK VALVE, ONE-TOUCH
Mfr # AKH04B-M5
Zoro # G915193344
product price: $11.99
/eaKey Features
Inlet (In.)
4 mm Tubing
Outlet (In.)
M5 x 0.8
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Type
Male Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKH04B-M5
Zoro #
G915193344
UPC #
-
Country of Origin
Japan
Dimensions
Length (In.)
24 5/16 mm
Details
Inlet (In.)
4 mm Tubing
Item
Pneumatic Check Valve
Outlet (In.)
M5 x 0.8
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Type
Male Connector
Spring Material
Stainless Steel
Material
NBR, Aluminum Alloy (Valve); PBT (Body); Spacer (Brass)
Seal
NBR
Max. Temp. (F)
140 Degrees F
Description
CHECK VALVE, ONE-TOUCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.