Zoro Homepage

CHECK VALVE, ONE-TOUCH

  • Mfr # AKH07A-N02S

  • Zoro # G615890505


product price: $14.39
/ea

Key Features

Inlet (In.)
1/4 in NPT
Outlet (In.)
1/4 in Tubing
Length (In.)
31 mm
Type
Male Connector
Cracking Pressure (PSI)
0.005 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKH07A-N02S
Zoro #
G615890505
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
31 mm

Details

Inlet (In.)
1/4 in NPT
Outlet (In.)
1/4 in Tubing
Type
Male Connector
Item
Pneumatic Check Valve
Cracking Pressure (PSI)
0.005 MPa
Max. Pressure (PSI)
1 MPa
Max. Temp. (F)
140 Degrees F
Seal
NBR
Spring Material
Stainless Steel
Material
NBR, Aluminum Alloy (Valve); PBT (Body); Spacer (Brass)

Description

CHECK VALVE, ONE-TOUCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.