
CHECK VALVE, ONE-TOUCH
Mfr # AKH08-00
Zoro # G515890513
product price: $17.89
/eaKey Features
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Application
Spatter, Splashing Coolant
Type
Straight
Seal
NBR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKH08-00
Zoro #
G515890513
UPC #
-
Country of Origin
Japan
Dimensions
Length (In.)
53 5/16 mm
Details
Max. Pressure (PSI)
1 MPa
Cracking Pressure (PSI)
0.005 MPa
Application
Spatter, Splashing Coolant
Type
Straight
Seal
NBR
Outlet (In.)
8 mm Tubing
Item
Pneumatic Check Valve
Max. Temp. (F)
140 Degrees F
Inlet (In.)
8 mm Tubing
Spring Material
Stainless Steel
Material
Brass (Body); Brass (Spacer); NBR (O-Ring); NBR, Aluminum Alloy (Valve); Stainless Steel (Stopper); Stainless Steel + NBR (Gasket)
Description
CHECK VALVE, ONE-TOUCH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.