Zoro Homepage

Clamp Arm

  • Mfr # CKZ-50A011

  • Zoro # G814534064


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Series
CKZ
Standards
RoHS Compliant
For Bore Diameter
50 mm
Compatible with Series
CKZ2N
Product Type
Power Clamp Cylinder Arm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKZ-50A011
Zoro #
G814534064
UPC #
-
Country of Origin
United States

Dimensions

For Bore Diameter
50 mm

Details

Item
Power Clamp Cylinder Arm
Series
CKZ
Standards
RoHS Compliant
Compatible with Series
CKZ2N
Product Type
Power Clamp Cylinder Arm
System of Measurement
Metric
Weight
0.6 g
Compatible with Manufacturer Model Number
CKZ2N 63 TF-120 RT
Compatible with Mfr. Model No.
CKZ2N 63 TF-120 RT
For Use with Mfr Model Number
CKZ2N 63 TF-120 RT
Compatible Manufacturer Part Number
CKZ2N 63 TF-120 RT
Compatible Manufacturer Model Number
CKZ2N 63 TF-120 RT
For Use With Mfr. Model Number
CKZ2N 63 TF-120 RT
Compatible with Manufacturer Model No.
CKZ2N 63 TF-120 RT
Compatible Pump Manufacturer Part Number
CKZ2N 63 TF-120 RT
Compatible Mfr. Model Number
CKZ2N 63 TF-120 RT

Description

Power Clamp Cylinder Arm, For Bore Diameter 50 mm, Compatible with Series CKZ2N, Compatible with Manufacturer Model Number CKZ2N 63 TF-120 RT, Product Type Power Clamp Cylinder Arm, Standards RoHS Compliant, Weight 0.6 g, Series CKZ, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.