Clamp Arm
Mfr # CKZT40-A045LB
Zoro # G314534069
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Series
CKZT
Weight
1.46 lb
Compatible with Brand
SMC
Overall Width
54 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKZT40-A045LB
Zoro #
G314534069
UPC #
-
Country of Origin
China
Dimensions
Overall Width
54 mm
For Bore Diameter
40 mm
Details
Item
Cylinder Arm
Series
CKZT
Weight
1.46 lb
Compatible with Brand
SMC
System of Measurement
Metric
Product Type
Cylinder Arm
Compatible with Series
CKZT
Description
Cylinder Arm, For Bore Diameter 40 mm, Overall Width 54 mm, Compatible with Brand SMC, Compatible with Series CKZT, Product Type Cylinder Arm, Weight 1.46 lb, Series CKZT, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.