Zoro Homepage

Clamp Arm

  • Mfr # CKZT40-A045RB

  • Zoro # G014534048


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Series
CKZT
For Bore Diameter
40 mm
Overall Width
54 mm
Product Type
Cylinder Arm
Weight
1.46 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CKZT40-A045RB
Zoro #
G014534048
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
40 mm
Overall Width
54 mm

Details

Item
Cylinder Arm
Series
CKZT
Product Type
Cylinder Arm
Weight
1.46 lb
System of Measurement
Metric
Compatible with Brand
SMC
Compatible with Series
CKZT

Description

Cylinder Arm, For Bore Diameter 40 mm, Overall Width 54 mm, Compatible with Brand SMC, Compatible with Series CKZT, Product Type Cylinder Arm, Weight 1.46 lb, Series CKZT, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.