Clamp Arm
Mfr # CKZT50-A015CS
Zoro # G714534041
product price: $77.55
/ea
Free Shipping & Returns
Key Features
Series
CKZT
System of Measurement
Metric
Compatible with Series
CKZT
Weight
1.74 lb
Compatible with Brand
SMC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CKZT50-A015CS
Zoro #
G714534041
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
50 mm
Overall Width
68 mm
Details
Item
Cylinder Arm
Series
CKZT
System of Measurement
Metric
Compatible with Series
CKZT
Weight
1.74 lb
Compatible with Brand
SMC
Mount Location
Center
Product Type
Cylinder Arm
Description
Cylinder Arm, Mount Location Center, For Bore Diameter 50 mm, Overall Width 68 mm, Compatible with Brand SMC, Compatible with Series CKZT, Product Type Cylinder Arm, Weight 1.74 lb, Series CKZT, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.