Zoro Homepage

CLEVIS, DOUBLE

  • Mfr # CG-D025

  • Zoro # G115377933


product price: $8.39
/ea

Key Features

Mount Type
Clevis
Body Material
Carbon Steel
Product Type
Mounting Bracket
Compatible with Series
CG1
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-D025
Zoro #
G115377933
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
25 mm

Details

Mount Type
Clevis
Item
Mounting Bracket
Body Material
Carbon Steel
Product Type
Mounting Bracket
Compatible with Series
CG1
System of Measurement
Metric
Series
CG
Standards
RoHS Compliant

Description

Mounting Bracket, Mount Type Clevis, For Bore Diameter 25 mm, Body Material Carbon Steel, Compatible with Series CG1, Product Type Mounting Bracket, Standards RoHS Compliant, Series CG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.