CLEVIS, DOUBLE
Mfr # CG-D063
Zoro # G114533996
product price: $15.99
/eaKey Features
Mount Type
Clevis
Series
CG
For Bore Diameter
63 mm
Product Type
Mounting Bracket
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-D063
Zoro #
G114533996
UPC #
-
Country of Origin
Japan
Dimensions
For Bore Diameter
63 mm
Details
Mount Type
Clevis
Item
Mounting Bracket
Series
CG
Product Type
Mounting Bracket
Body Material
Carbon Steel
System of Measurement
Metric
Standards
RoHS Compliant
Compatible with Series
CG1
Description
Mounting Bracket, Mount Type Clevis, For Bore Diameter 63 mm, Body Material Carbon Steel, Compatible with Series CG1, Product Type Mounting Bracket, Standards RoHS Compliant, Series CG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.