Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLEVIS PIN CQ2 50/63

  • Mfr # IY-G05

  • Zoro # G915377874


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Includes
Type C Retaining Ring
Compatible with Series
CQ2, CQ2-Z
Product Type
Knuckle Pin
Standards
RoHS Compliant
Overall Width
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IY-G05
Zoro #
G915377874
UPC #
-
Country of Origin
China

Dimensions

Overall Width
14 mm
Overall Length
50.6 mm
For Bore Diameter
50 mm, 63 mm

Details

Item
Knuckle Pin
Includes
Type C Retaining Ring
Compatible with Series
CQ2, CQ2-Z
Product Type
Knuckle Pin
Standards
RoHS Compliant
System of Measurement
Metric
Body Material
Carbon Steel
Weight
60 g
Series
IY

Description

Knuckle Pin, For Bore Diameter 50 mm, 63 mm, Body Material Carbon Steel, Overall Length 50.6 mm, Overall Width 14 mm, Compatible with Series CQ2, CQ2-Z, Includes Type C Retaining Ring, Product Type Knuckle Pin, Standards RoHS Compliant, Weight 60 g, Series IY, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.