CLEVIS PIN CQ2 80
Mfr # IY-G08
Zoro # G714533983
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Includes
Type C Retaining Ring
Series
IY
Overall Length
64 mm
Overall Width
18 mm
Body Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IY-G08
Zoro #
G714533983
UPC #
-
Country of Origin
China
Dimensions
Overall Length
64 mm
Overall Width
18 mm
For Bore Diameter
80 mm
Details
Item
Knuckle Pin
Includes
Type C Retaining Ring
Series
IY
Body Material
Carbon Steel
Standards
RoHS Compliant
Product Type
Knuckle Pin
Weight
126 g
Compatible with Series
CQ2, CQ2-Z
System of Measurement
Metric
Description
Knuckle Pin, For Bore Diameter 80 mm, Body Material Carbon Steel, Overall Length 64 mm, Overall Width 18 mm, Compatible with Series CQ2, CQ2-Z, Includes Type C Retaining Ring, Product Type Knuckle Pin, Standards RoHS Compliant, Weight 126 g, Series IY, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.