Zoro Homepage

CLEVIS TYPE MOUNTING 80MM BORE

  • Mfr # CG-D080

  • Zoro # G415377855


product price: $21.89
/ea

Key Features

Mount Type
Clevis
Compatible with Series
CG1
Body Material
Carbon Steel
For Bore Diameter
80 mm
Series
CG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-D080
Zoro #
G415377855
UPC #
-
Country of Origin
Japan

Dimensions

For Bore Diameter
80 mm

Details

Mount Type
Clevis
Item
Mounting Bracket
Compatible with Series
CG1
Body Material
Carbon Steel
Series
CG
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Mounting Bracket

Description

Mounting Bracket, Mount Type Clevis, For Bore Diameter 80 mm, Body Material Carbon Steel, Compatible with Series CG1, Product Type Mounting Bracket, Standards RoHS Compliant, Series CG, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.