Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Com Cable Con M12 D-Coded to RJ45 5m

  • Mfr # EX9-AC050EN-PSRJ

  • Zoro # G116497692


product price: $130.99
/ea
Free Shipping & Returns

Key Features

End 1 Material
Metal
Cable Length
5 m
End 2 Connection Type
M12
Standards
RoHS
End 2 Number of Pins
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX9-AC050EN-PSRJ
Zoro #
G116497692
UPC #
-
Country of Origin
Japan

Dimensions

Cable Length
5 m
Wire Size
22 AWG

Details

Item
Communication Cable
End 1 Material
Metal
End 2 Connection Type
M12
Standards
RoHS
End 2 Number of Pins
4
Shielded
Yes
End 1 Connection Type
RJ45
Performance Category
EtherCAT, EtherNet/IP, Powerlink, Profinet
End 1 Mounting Orientation
Straight
End 2 Mounting Orientation
Straight
End 2 Material
Metal
Application
Industrial Communication
End 2 Coding
D
Product Type
Communication Cable
Cable Type
Round
Series
EX9

Description

Communication Cable, End 1 Mounting Orientation Straight, End 1 Connection Type RJ45, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Connection Type M12, Cable Length 5 m, Standards RoHS, Shielded Yes, Application Industrial Communication, Cable Type Round, End 1 Material Metal, End 2 Coding D, End 2 Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.