Zoro Homepage

Compact Air Cylinder, 30mm Stroke

  • Mfr # CDQ2B50-30DCZ

  • Zoro # G7307618


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Fits Brand
SMC
Includes
Auto Switch Mounting Grooves, Rubber Bumper Body Style, Through Mounting Hole
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
RoHS Compliant
Series
CQ2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B50-30DCZ
Zoro #
G7307618
UPC #
-
Country of Origin
United States

Details

Item
Compact Air Cylinder, 30mm Stroke
Fits Brand
SMC
Includes
Auto Switch Mounting Grooves, Rubber Bumper Body Style, Through Mounting Hole
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
RoHS Compliant
Series
CQ2
Compatible with Manufacturer Part Number
CDQ2B50-30DCZ
Product Type
Compact Cylinder
Compatible with Brand
SMC
Compatible with Series
CQ2

Description

Compact Air Cylinder, 30mm Stroke, Series CQ2, Product Type Compact Cylinder, Compatible with Manufacturer Part Number CDQ2B50-30DCZ, Compatible with Series CQ2, Compatible with Brand SMC, Includes Auto Switch Mounting Grooves, Rubber Bumper Body Style, Through Mounting Hole, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.