Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 100mm Bore, 75mm Strke

  • Mfr # CDQ2A100-75DZ

  • Zoro # G4397552


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A100-75DZ
Zoro #
G4397552
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M20 x 2.5
Overall Width
123.5 mm
Overall Height
117 mm
Bore Diameter
100 mm
Rod Diameter
30 mm
Extended Length
175 mm
Inlet Size
3/8 in
Stroke Length
75 mm
Retracted Length
75 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Spring Extension Force
883.5 lb
Weight
3,018 g
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
Inlet Gender
Female
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
Rod Gender
Female
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
Rc
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Air Retract
Series
CQ2
Mounting Orientation
Horizontal
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 100 mm, Cushion Type None, Stroke Length 75 mm, Inlet Size 3/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.