Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 12mm Bore, 10mm Stroke

  • Mfr # CDQ2B12-10DMZ

  • Zoro # G4399759


product price: $33.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
10.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B12-10DMZ
Zoro #
G4399759
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
10.5 mm
Rod Thread Size
M5 x 0.8
Overall Height
27.5 mm
Overall Width
33 mm
Rod Diameter
6 mm
Bore Diameter
12 mm
Retracted Length
31.5 mm
Stroke Length
10 mm
Inlet Size
M5 x 0.8
Extended Length
41.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Spring Extension Force
13.26 lb
Weight
49 g
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Air Inlet Type
Rc
For Fluid Type
Air
Rod Gender
Male
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Series
CQ2
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
10.15 MPa
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Mounting Orientation
Horizontal
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.