Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 12mm Bore, 20mm Stroke

  • Mfr # CDQ2KB12-20DCZ

  • Zoro # G4399847


product price: $40.49
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M3 x 0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2KB12-20DCZ
Zoro #
G4399847
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M3 x 0.5
Bore Diameter
12 mm
Rod Diameter
6 mm
Stroke Length
20 mm
Overall Height
27.5 mm
Overall Width
33 mm
Inlet Size
M5 x 0.8
Retracted Length
36.5 mm
Extended Length
56.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Spring Extension Force
17.76 lb
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Cushion Type
Rubber Cushion
Rod Gender
Female
Air Inlet Type
Rc
Number of Rods
Single Rod
For Fluid Type
Air
Series
CQ2K
Minimum Operating Pressure
10.15 MPa
Maximum Operating Pressure
145 MPa
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Weight
89 g
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Rod Rotation
Non-Rotating Rod
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.