Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 12mm Bore, 20mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2B12-20DZ

  • Zoro # G4398900


product price: $32.89
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
12mm
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B12-20DZ
Zoro #
G4398900
UPC #
00713049061269
Country of Origin
China

Dimensions

Bore Dia.
12mm
Port Size
M3 x 0.5
Rod Thread Size
M3 x 0.5
Overall Width
33 mm
Overall Height
27.5 mm
Extended Length
51.5 mm
Bore Diameter
12 mm
Inlet Size
M5 x 0.8
Retracted Length
31.5 mm
Rod Diameter
6 mm
Stroke Length
20 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
20mm
Mount
Through Hole (Standard)
Piston Material
Aluminum
Single Acting/Double Acting
Double Acting
Piston Rod Material
Stainless Steel
Spring Extension Force
13.26 lb
Standards
RoHS Compliant
Cushion Type
None
Weight
61 g
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Minimum Operating Pressure
10.15 MPa
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
Rc
Mounting Orientation
Horizontal
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
Series
CQ2
Inlet Gender
Female
Rod Gender
Female
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.