Zoro Homepage

Compact Cylinder, 12mm Bore, 25mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2B12-25DZ

  • Zoro # G4395050


product price: $32.99
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
12mm
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B12-25DZ
Zoro #
G4395050
UPC #
00713049061306
Country of Origin
China

Dimensions

Bore Dia.
12mm
Port Size
M3 x 0.5
Rod Thread Size
M3 x 0.5
Overall Width
33 mm
Overall Height
27.5 mm
Inlet Size
M5 x 0.8
Rod Diameter
6 mm
Stroke Length
25 mm
Bore Diameter
12 mm
Retracted Length
31.5 mm
Extended Length
56.5 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.