Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 12mm Bore, 30mm Stroke

  • Mfr # CDQ2A12-30DMZ

  • Zoro # G4397528


product price: $34.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
10.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A12-30DMZ
Zoro #
G4397528
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
10.5 mm
Rod Thread Size
M5 x 0.8
Inlet Size
M5 x 0.8
Overall Width
33 mm
Retracted Length
31.5 mm
Overall Height
27.5 mm
Extended Length
61.5 mm
Stroke Length
30 mm
Bore Diameter
12 mm
Rod Diameter
6 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Stainless Steel
Cushion Type
None
Standards
RoHS Compliant
Spring Extension Force
17.76 lb
Piston Material
Aluminum
Actuation Type
Air Extend, Air Retract
Piston Material Finish
Chromate Coated
Series
CQ2
Air Inlet Type
Rc
Weight
73 g
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
140 Degrees F
Rod Gender
Male
Inlet Gender
Female
Minimum Operating Pressure
10.15 MPa
Mounting Orientation
Horizontal
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
For Fluid Type
Air
System of Measurement
Metric
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 30 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.