Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 12mm Bore, 5mm Stroke

  • Mfr # CDQ2B12-5DZ

  • Zoro # G4395227


product price: $30.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B12-5DZ
Zoro #
G4395227
UPC #
00713049004723
Country of Origin
China

Dimensions

Rod Thread Size
M3 x 0.5
Inlet Size
M5 x 0.8
Overall Width
33 mm
Retracted Length
31.5 mm
Extended Length
36.5 mm
Bore Diameter
12 mm
Rod Diameter
6 mm
Overall Height
27.5 mm
Stroke Length
5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Cushion Type
None
Spring Extension Force
13.26 lb
Piston Material
Aluminum
Mounting Orientation
Horizontal
Weight
43 g
Series
CQ2
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
10.15 MPa
Air Inlet Type
Rc
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
Rod Gender
Female
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type None, Stroke Length 5 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.